The Day Savers – A National Tradesmen Day Contest
Main product image of 1" Sweat Full Port Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom

1" Sweat Full Port Ball Valve w/ T-Handle (Lead Free)

Brand:
Webstone
SKU:
51704WT
Rating:
(3)
Q&A:
(0)
1" Sweat Full Port Ball Valve w/ T-Handle (Lead Free)
Magnifying glass
Hover image to zoom
51704WT has been discontinued
Discontinued February 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
1"
Product Highlight: Connection Type
C x C Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

Webstone H-51704WT, 1" Sweat Full Port Ball Valve w/ T-Handle (Lead Free)

Specs

Size:

1"

Features:

T-Handle

Connection Type:

C x C

Connection Method:

Sweat

Material:

Brass

Handle Style:

T-Handle

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" Copper Cap
SKU: 30632
Elkhart

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Job Complete

yes
Maui-Al
Tustin, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great valve but problematic

Three 1" valves were used in this project. However, after installing, I had repeated leaking at the valve body at the same location. SupplyHouse was very responsive in sending replacements —in total four were sent. It was completely unexpected to have a leak during testing, and inconvenient to swap out but I'm happy that getting a replacement was easy. Extreme care was taken during prep & soldering. The fourth valve changeout worked fine.
DIYer
Houston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellant Ball Valve

This, hard to find, "T" handle valve solved a problem we had mounting an extension handle about 4 feet above the valve. Thanks, Tom
TP
Grand Rapids, Mi
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?