Apply to be a TradeMaster!
Main product image of 3/4" Sweat x IPS Pro-Pal Full Port Ball Valve w/ Hose Drain - Lead Free
Magnifying glass
Hover image to zoom

3/4" Sweat x IPS Pro-Pal Full Port Ball Valve w/ Hose Drain - Lead Free

Brand:
Webstone
SKU:
54613W
Rating:
(1)
Q&A:
(0)
3/4" Sweat x IPS Pro-Pal Full Port Ball Valve w/ Hose Drain - Lead Free
Magnifying glass
Hover image to zoom
$63.40 each
In Stock
In Stock
Get 5 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
C x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-54613W 3/4" Sweat x IPS Pro-Pal Full Port Ball Valve w/ Hose Drain - Lead Free

Full Port Forged Brass Ball Valves w/ Hi-Flow Hose Drain & Reversible Handle - Lead Free

  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life

Specs

–
Size:

3/4"

Connection Type:

C x FNPT

Connection Method:

Sweat

Threaded

Features:

Hose Drain

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

High-quality and came super fast.

Couldn't get this locally. Kind of a specialized product going from 3/4 sweat to 3/4 female threads. I will be shopping at Supply House again. Thanks for the great assortment and fast shipping.
Greg
New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy