Apply to be a TradeMaster!
Main product image of 1" Sweat x IPS Pro-Pal Full Port Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom

1" Sweat x IPS Pro-Pal Full Port Ball Valve w/ Hose Drain (Lead Free)

Brand:
Webstone
SKU:
54614W
Rating:
(0)
Q&A:
(0)
1" Sweat x IPS Pro-Pal Full Port Ball Valve w/ Hose Drain (Lead Free)
Magnifying glass
Hover image to zoom
$73.24 each
In Stock
In Stock
Get 75 Fri, Nov 20 - Mon, Nov 23

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
C x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-54614W, 1" Sweat x IPS Pro-Pal Full Port Ball Valve w/ Hose Drain (Lead Free)

Features
  • Hi-Flow Hose Drain
  • Adjustable Packing Gland
  • Reversible Handle
  • Lead Free


  • Eliminate assemblies needed to isolate & drain any portion of a piped system
  • Winterize an entire house with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Guaranteed for Life

Specs

–
Connection Type:

C x FNPT

Size:

1"

Features:

Hose Drain

Connection Method:

Sweat

Threaded

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy