Apply to be a TradeMaster!
Main product image of 1-1/2" Pro-Pal Press Union Full Port Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Pro-Pal Press Union Full Port Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle (Lead Free)

Brand:
Webstone
SKU:
80436W
Rating:
(0)
Q&A:
(0)
1-1/2" Pro-Pal Press Union Full Port Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle (Lead Free)
Magnifying glass
Hover image to zoom
$313.49 each
In Stock
In Stock
Get 120 Tue, Oct 6 - Wed, Oct 7

MANUALS (1)

Submittal Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
Press x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-80436W, 1-1/2" Pro-Pal Press Union Full Port Ball Valve w/ Hi-Flow Hose Drain & Reversible Handle (Lead Free)

Designed for residential, commercial or industrial use with water, oil or gas. This approved Webstone valve is actuated by a blowout proof stem and features and adjustable packing gland. Threaded ends comply with ANSI B1.20.1.

  • Pro-Pal Union Ball Drain NA
  • Full Port Forged Brass Ball Valve w/ Single Union End, Hi-Flow Hose Drain, Reversible Handle & Adjustable Packing Glands
  • Press x FIP Union

Specs

–
Handle Style:

Lever

Size:

1-1/2"

Material:

Brass

Connection Type:

Press x FNPT

Connection Method:

Press

Valve Construction:

1 piece

Pressure Rating:

250 psi

Features:

Hose Drain

Application:

Plumbing

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy