Apply to be a TradeMaster!
Main product image of 1" G-Thread Forged DZR Brass In-Line Spring Loaded Check Valve Body (Lead Free)
Magnifying glass
Hover image to zoom

1" G-Thread Forged DZR Brass In-Line Spring Loaded Check Valve Body (Lead Free)

Brand:
Webstone
SKU:
H-108G4W
Rating:
(1)
Q&A:
(0)
1" G-Thread Forged DZR Brass In-Line Spring Loaded Check Valve Body (Lead Free)
Magnifying glass
Hover image to zoom
$33.68 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

MANUALS (3)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
G-Thread x G-Thread Connection
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Flow Capacity (Cv)
8.7 Cv
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Material
Brass

Description

–
Note: Body only. Install with (2) G-Union Fittings.

1" G-Thread Forged DZR Brass In-Line Spring Loaded Check Valve Body (Lead Free)

Specs

–
Product Type:

Check Valve

Size:

1"

Connection Method:

Threaded

Connection Type:

G-Thread x G-Thread

Max Temp (F):

200°F

Flow Capacity (Cv):

8.7

Max Pressure (PSI):

200

Material:

Brass

Standards Met:

NSF 372

NSF 61

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Realize that this is not NPT thread

Great product but realize that this is not USA NPT Thread
Mike
NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy