Apply to be a TradeMaster!
Main product image of 1-1/2" G-Thread Forged DZR Brass In-Line Spring Loaded Check Valve Body (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" G-Thread Forged DZR Brass In-Line Spring Loaded Check Valve Body (Lead Free)

Brand:
Webstone
SKU:
H-108G6W
Rating:
(0)
Q&A:
(0)
1-1/2" G-Thread Forged DZR Brass In-Line Spring Loaded Check Valve Body (Lead Free)
Magnifying glass
Hover image to zoom
$81.44 each
In Stock
In Stock
Get 1 Fri, Nov 20
Size: 
1-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
G-Thread x G-Thread Connection
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Flow Capacity (Cv)
20.5 Cv
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Material
Brass

Description

–
Note: Body only. Install with (2) G-Union Fittings.

1-1/2" G-Thread Forged DZR Brass In-Line Spring Loaded Check Valve Body (Lead Free)

Specs

–
Product Type:

Check Valve

Size:

1-1/2"

Connection Type:

G-Thread x G-Thread

Connection Method:

Threaded

Max Temp (F):

200°F

Flow Capacity (Cv):

20.5

Max Pressure (PSI):

200

Material:

Brass

Standards Met:

NSF 372

NSF 61

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy