Apply to be a TradeMaster!
Main product image of 1" PEX Crimp x 3/4" Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1" PEX Crimp x 3/4" Press Brass Adapter (Lead Free)

Brand:
Webstone
SKU:
H-16804W-RX
Rating:
(0)
Q&A:
(0)
1" PEX Crimp x 3/4" Press Brass Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$15.80 each
In Stock
In Stock
Get 90 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX Crimp x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–

This item is a Brass, 3/4" Press x 1" PEX Crimp Transition Fitting (F1807) manufactured by Webstone.


Features:

  • Easily Transition Between Press and PEX
  • Saves Time
  • Replaces Components
  • Eliminates Leak Paths
  • Certified to NSF/ANSI/CAN 61 & 372
  • NSF/ANSI 14

Specs

–
Connection Type:

PEX Crimp x Copper Press

Material:

Brass

PEX Size:

1"

Application:

Plumbing

Heating

Size:

1"

3/4"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy