Shop Klein Tools Limited Time Promotion
Main product image of 5/8" x 3/4" PEX Crimp x Copper Press Brass Transition Elbow w/ Copper Tube Stiffener For Use w/ Baseboard (Lead Free)
Magnifying glass
Hover image to zoom

5/8" x 3/4" PEX Crimp x Copper Press Brass Transition Elbow w/ Copper Tube Stiffener For Use w/ Baseboard (Lead Free)

Brand:
Webstone
SKU:
H-16823W-R58
Rating:
(0)
Q&A:
(0)
5/8" x 3/4" PEX Crimp x Copper Press Brass Transition Elbow w/ Copper Tube Stiffener For Use w/ Baseboard (Lead Free)
Magnifying glass
Hover image to zoom
$21.16 each
In Stock
In Stock
Get 500 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX Crimp x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–
5/8" x 3/4" PEX Crimp x Copper Press Brass Transition Elbow w/ Copper Tube Stiffener For Use w/ Baseboard (Lead Free)

Features:
  • Easily Transition Between Press and PEX on Baseboard Installations
  • Brass Stiffener Provides the Necessary Reinforcement for Creating Press Connections on Copper Finned Tubing
  • Saves Time
  • Replaces Components
  • Eliminates Leak Paths
  • Models available to satisfy all state and federal low-lead laws
  • Available in PRS x PEX
  • Certified to NSF/ANSI 61 & 372
  • NSF/ANSI 14

Specs

–
Size:

5/8" x 3/4"

Application:

Heating

Plumbing

PEX Size:

3/4"

5/8"

Connection Type:

PEX Crimp x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy