Shop Klein Tools Limited Time Promotion
Main product image of 1/2" x 3/4" PEX Crimp x Copper Press Brass Dual Vent Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 3/4" PEX Crimp x Copper Press Brass Dual Vent Elbow (Lead Free)

Brand:
Webstone
SKU:
H-16833W-R
Rating:
(0)
Q&A:
(0)
1/2" x 3/4" PEX Crimp x Copper Press Brass Dual Vent Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$21.57 each
In Stock
In Stock
Get 500 Fri, Oct 16 - Mon, Oct 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX Crimp x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

–
Forged DZR Brass Dual Vent Elbow

Product Features
  • w/ 3/4" Copper Finned Tube Stiffener & 1/8" NPT Plug
  • 3/4 x 1/2 Press × ASTM F1807 PEX
  • Pressure Rating: 250 PSI CWP Max
  • Max Temperature: 250ºF Max

Specs

–
Size:

1/2" x 3/4"

Application:

Heating

Plumbing

PEX Size:

3/4"

1/2"

Connection Type:

PEX Crimp x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy