Apply to be a TradeMaster!
Main product image of 5/8" x 3/4" PEX Crimp x Copper Press Brass Dual Vent Elbow (Lead Free)
Magnifying glass
Hover image to zoom

5/8" x 3/4" PEX Crimp x Copper Press Brass Dual Vent Elbow (Lead Free)

Brand:
Webstone
SKU:
H-16833W-R58
Rating:
(0)
Q&A:
(0)
5/8" x 3/4" PEX Crimp x Copper Press Brass Dual Vent Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$22.97 each
In Stock
In Stock
Get 2 Tomorrow, Aug 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
PEX Crimp x Copper Press Connection
Product Highlight: Lead Free
Yes

Description

5/8" x 3/4" PEX Crimp x Copper Press Brass Dual Vent Elbow (Lead Free)

Specs

Size:

5/8" x 3/4"

Application:

Heating

Plumbing

PEX Size:

3/4"

5/8"

Connection Type:

PEX Crimp x Copper Press

Material:

Brass

Operating Temp Range:

0°F-250°F

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy