Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Heating Specialties
Stainless Steel Gas Flex Connectors (CSST)
Appliance Connectors
E2 TWH Install Kit w/ 3/4" CGA Gas Ball Valve, 24" x 3/4" Gas Flex Line & LF PRV Location Adapter
Brand:
Webstone
SKU:
H-22563-24-ADPT
Rating:
(0)
Q&A:
(0)
Hover image to zoom
H-22563-24-ADPT has been discontinued
Discontinued April 15, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
Gas Sediment Trap Kit Forged Brass Full Port Gas Ball Valve w/ 3" Tee Fitting, Cap & 24" x 3/4" Gas Flex Line
Brand:
Webstone
SKU:
H-22443-24-FP
(0)
Order by
today
, receive 17 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
Stainless Steel
3/4"
Description
–
3/4" CGA Gas Ball Valve (175 WOG), 24" × 3/4" Gas Flex Line & Pressure Relief Valve Relocation Adapater (for use with EXP E2)
Specs
–
Size:
3/4"
Type:
Accessory
Corrugated
Thread Size:
3/4"
Coating:
Yellow Coated
Material:
Stainless Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video