Apply to be a TradeMaster!
Main product image of Gas Sediment Trap Kit Forged Brass Full Port Gas Ball Valve w/ 3" Tee Fitting, Cap & 24" x 3/4" Gas Flex Line
Magnifying glass
Hover image to zoom

Gas Sediment Trap Kit Forged Brass Full Port Gas Ball Valve w/ 3" Tee Fitting, Cap & 24" x 3/4" Gas Flex Line

Brand:
Webstone
SKU:
H-22443-24-FP
Rating:
(0)
Q&A:
(0)
Gas Sediment Trap Kit Forged Brass Full Port Gas Ball Valve w/ 3" Tee Fitting, Cap & 24" x 3/4" Gas Flex Line
Magnifying glass
Hover image to zoom
$91.07 each
In Stock
In Stock
Get 5 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
24" Length
Product Highlight: Size
3/4"
Product Highlight: ID
3/4"

Description

–
Gas Sediment Trap Kit Forged Brass Full Port Gas Ball Valve w/ 3" Tee Fitting, Cap & 24" x 3/4" Gas Flex Line

The first integrated gas sediment trap
  • Results in cleaner looking, consistent quality, more professional installations
  • Eliminates repetitive field fabrication
  • Saves labor
  • Reduces leak paths
  • 3/4" connections for higher-BTU appliances

Specs

–
Connection Type:

FIP x FIP

Length (Inches):

24"

Type:

Corrugated

Size:

3/4"

ID:

3/4"

Coating:

Yellow Coated

Material:

Stainless Steel

You May Also Need

1/2" FIP Pro-Pal Ball Drain Strainer
SKU: H-41562W
Webstone
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy