Apply to be a TradeMaster!
Main product image of 3/4" FIP Flange x Hose Nickel Plated Brass Sillcock w/ 1/4 Turn Handle (Lead Free)
Magnifying glass
Hover image to zoom

3/4" FIP Flange x Hose Nickel Plated Brass Sillcock w/ 1/4 Turn Handle (Lead Free)

Brand:
Webstone
SKU:
H-30203W
Rating:
(17)
Q&A:
(0)
3/4" FIP Flange x Hose Nickel Plated Brass Sillcock w/ 1/4 Turn Handle (Lead Free)
Magnifying glass
Hover image to zoom
$25.93 each
In Stock
In Stock
Get 25 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
3/4" FIP Flange x Hose Nickel Plated Brass Sillcock w/ 1/4 Turn Handle (Lead Free)

Technical Specifications:
  • Inlet connection: 3/4" Female Threaded (FNPT/FIP)
  • Outlet connection: 3/4" MGHT (Male Garden Hose Thread)
  • Max. pressure: 125 psi
  • Valve length (w/ out handle): 2-3/4".

Specs

–
Size:

3/4"

Inlet Type:

FNPT

Lead Free:

Yes

Material:

Brass

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" ProPEX x 3/4" NPT Female Adapter (Lead Free Brass)
SKU: LF4577575
Uponor (Wirsbo)

Product Reviews

5 out of 17 reviews
100% would recommend this product
5
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

FULL Port !

Operates smoothly, feels heavy duty and has a beautiful full port.
Ex supply guy
Westchester NY
14 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Oustanding sillcock.... spigot !!

As described, well made, durable, packed and shipped excellently. Very high volume capability
Steveski
Bonaire Ga
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Purchased for church garden

It was a replacement to one that was installed years ago. Advertising the valve being lead free is what was my decision was based on.
Garden watch
Columbus Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Robust and Compact Hose Bibb

I placed these at several locations along my rim joists to provide hot and cold taps for outside activity. Since some are near to walk paths, being compact is an advantage. The quarter-turn operation (short handles at that!) is a must have feature. Because they have just the right downturn angle, I can mount them near to grade and not impose undue stress on the attached hoses. The castings were flawless and the body and ears are stout enough that I could mount them quite securely.
RodNJ
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice valve

I like the ball valve handle
SDKWHITETAIL
Lake Elmo , Mn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worth it

Full flow. What's more to say. Huge increase in flow rate over the old valve.
David
Minnesota
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company to work with

Great product. As promised. Fast delivery.
Bill
Columbus , Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company to work with

Great product. As promised. Fast delivery.
Bill
Columbus , Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This faucet was exact replacement. Nothing to modify!

This valve is a direct replacement that I could not find at the "big box stores. This valve is used to drain water from a lake fed sprinkler system. It seems most everything now is shrinking. Being adapted and reduced beyond the functionality. This faucet had same fitting size, threads, mounting screws and valve type. One minor difference, the lever was slightly shorter that the original but does not affect function.
Lolly
Chattanooga, TN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Increased water flow by 6 gpm!
Dietran
Savannah ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy