Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x FNPT Union Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x FNPT Union Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-30422W
Rating:
(0)
Q&A:
(0)
1/2" Expansion PEX x FNPT Union Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$45.34 each
BOX UP & SAVE 12%
$200.30 box of 5
$40.06 each
In Stock
In Stock
Get 120 Mon, Nov 23 - Tue, Nov 24

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
ProPEX x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes

Description

–
1/2 PEX LF UNION BALL

FP DZR BR BL VALVE w/ADJ PACKING GLAND - ASTM F1960 PEX - 250 PSI CWP / 200F MAX

Specs

–
Size:

1/2"

Handle Style:

Lever

Material:

Brass

Lead Free:

Yes

Connection Type:

ProPEX x FNPT

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy