Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free Ball Valves and PRV)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free Ball Valves and PRV)

Brand:
Webstone
SKU:
H-34443WPR-LF
Rating:
(1)
Q&A:
(0)
3/4" Expansion PEX Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free Ball Valves and PRV)
Magnifying glass
Hover image to zoom
H-34443WPR-LF has been discontinued
Discontinued December 28, 2023
This product has been discontinued.
Suggested Alternative:
3/4" Expansion PEX Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)
Brand:
Webstone
SKU:H-34443W
(1)
Order by today, receive 4 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Expansion PEX Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
The Isolator E-X-P E2 Tankless Water Heater Service Valve Kit

Designed for residential or commercial use with potable water. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1. PEX Ends comply with ASTM F-1960

Features:
  • Hot & Cold Set of Full Port Forged Dezincification Resistant Brass Ball Valves
  • Hi-Flow Hose Drains
  • Residential Pressure Relief Valve Outlet
  • Adjustable Packing Glands
  • FIP Union x ASTM F1960 PEX
  • Max Operating Pressure: 400 WOG
  • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

–
Product Type:

Valve

Thread Size:

3/4"

Size:

3/4"

Connection Type:

FNPT Union x Expansion PEX

Max Operating Pressure:

400 WOG

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

excellent quality

perfect if you don't wish to have multiple fittings and just want to install Pex hose directly into the valves
non-plumber
northern, calif
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?