Apply to be a TradeMaster!
Main product image of 3/4" Expansion PEX Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Expansion PEX Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)

Brand:
Webstone
SKU:
H-34443W
Rating:
(1)
Q&A:
(0)
3/4" Expansion PEX Isolator E-X-P E2 Tankless Water Heater Service Valve Kit (Lead Free)
Magnifying glass
Hover image to zoom
$139.71 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT Union x Expansion PEX Connection
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
The Isolator E-X-P E2 Tankless Water Heater Service Valve Kit

Designed for residential or commercial use with potable water. This approved Webstone valve is actuated by a blowout proof stem and features an adjustable packing gland. Threaded ends comply with ANSI B1.20.1. PEX Ends comply with ASTM F-1960

Features:
  • Hot & Cold Set of Full Port Forged Dezincification Resistant Brass Ball Valves
  • Hi-Flow Hose Drains
  • Residential Pressure Relief Valve Outlet
  • Adjustable Packing Glands
  • FIP Union x ASTM F1960 PEX
  • Max Operating Pressure: 400 WOG
  • Certified to NSF/ANSI 61 & 372, NSF/ANSI 14 & IAPMO ANSI Z1157 ISO 9001

Specs

–
Product Type:

Valve

Thread Size:

3/4"

Size:

3/4"

Connection Type:

FNPT Union x Expansion PEX

Max Operating Pressure:

400 WOG

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Thread Size
Size
Connection Type
Max Operating Pressure
Valve
3/4"
3/4"
FNPT Union x Expansion PEX
400 WOG
Valve
3/4"
3/4"
FNPT Union x Expansion PEX
400 WOG

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice valves

Great item, does not include a pressure relief valve so make sure you get that separate.
Mario
California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy