Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" x 1" Expansion PEX × Expansion PEX × Press Brass Transition Tee (LF)
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 1" Expansion PEX × Expansion PEX × Press Brass Transition Tee (LF)

Brand:
Webstone
SKU:
H-36853W-BH
Rating:
(0)
Q&A:
(1)
3/4" x 3/4" x 1" Expansion PEX × Expansion PEX × Press Brass Transition Tee (LF)
Magnifying glass
Hover image to zoom
$22.50 each
BOX UP & SAVE 6%
$337.76 box of 16
$21.11 each
In Stock
In Stock
Get 1 Wed, Oct 7
Size: 
3/4" x 3/4" x 1"
1/2" x 1/2" x 3/4"
Connection Type: 
Expansion PEX x Expansion PEX x Press
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 1"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Expansion PEX x Expansion PEX x Press Connection
Product Highlight: Lead Free
Yes

Specs

–
Size:

3/4" x 3/4" x 1"

Material:

Brass

Connection Method:

PEX

Connection Type:

Expansion PEX x Expansion PEX x Press

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Do they make the same dimensions but with the straight part pro press and the T pex a? All sides 3/4

Asked by Ed 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Ed. Yes, it's part number H-86353W.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy