Apply to be a TradeMaster!
Main product image of 3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)
Magnifying glass
Hover image to zoom

3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)

Brand:
Webstone
SKU:
H-44063W
Rating:
(1)
Q&A:
(0)
3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)
Magnifying glass
Hover image to zoom
$153.63 each
In Stock
In Stock
Get 1 Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Rating
500 psi (WOG)
Product Highlight: Lead Free
Yes

Description

–
3/4" IPS Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)

Features:
  • E-X-P E2 Tankless Water Heater Service Valve Kit
  • Hot & Cold Set of Full Port Forged DZR Brass Ball Valves
  • w/ Hi-Flow Hose Drains & Adjustable Packing Glands
  • 500 PSI CWP/200F MAX

Specs

–
Product Type:

Valve

Size:

3/4"

Thread Size:

3/4"

Thread Type:

Female

Connection Type:

FNPT Union x FNPT

Pressure Rating:

500 psi (WOG)

Material:

Brass

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Thread Size
Thread Type
Connection Type
3/4" IPS Isolator Tankless Water Heater Service Valve Kit w/ No PRV Port (Lead Free)
SKU: TWSV075I-NPRV
Valve
3/4"
3/4"
Female
FNPT Union x FNPT

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed, excellent customer service

Just what I needed: No PRV port. Most electric tankless hot waters heaters don't require the pressure relief port and this set of service valves is not easily obtained locally. Solid construction. Good price, trusted brand and even better customer service.
Joel M
Los Angeles
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy