Apply to be a TradeMaster!
Main product image of 1/2" C x C T-Drain Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" C x C T-Drain Valve (Lead Free)

Brand:
Webstone
SKU:
H-50672W
Rating:
(1)
Q&A:
(0)
1/2" C x C T-Drain Valve (Lead Free)
Magnifying glass
Hover image to zoom
$21.41 each
BOX UP & SAVE 5%
$162.64 box of 8
$20.33 each
In Stock
In Stock
Get 8 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
C x C x Male Hose Connection
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
600 MAX PSI
Product Highlight: Inlet Type
Female Sweat
Product Highlight: Outlet Type
Male Hose

Description

–
  • Eliminates assemblies needed for installing drains into a line
  • Install anywhere a drain or purge valve is required
  • Hi-fl ow alternative for filling, draining, or venting closed-loop hydronic systems
  • Add a garden hose connection to any water source in lines up to 2"
  • Guaranteed for Life

Specs

–
Size:

1/2"

Connection Type:

C x C x Male Hose

Lead Free:

Yes

Max Pressure (PSI):

600

Max Fluid Temp:

350ºF

Inlet Type:

Female Sweat

Outlet Type:

Male Hose

Finish:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect solution for a drain issue.

These Webstone inline drain valves are a perfect solution to issues that no other manufacture has a product for.
PJK3256
Long Island, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy