Shop Klein Tools Limited Time Promotion
Main product image of 3/4" Push-Fit Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Push-Fit Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)

Brand:
Webstone
SKU:
H-64443WPR
Rating:
(2)
Q&A:
(0)
3/4" Push-Fit Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$185.13 each
In Stock
In Stock
Get 5 Wed, Oct 14
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT Union x Push-Fit Connection
Product Highlight: Material
Brass
Product Highlight: Size
3/4"
Product Highlight: Thread Type
Female Thread Type
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Pressure Rating
200 psi

Description

–
Note: This product is not entirely lead free. The Pressure Relief Valve is a leaded valve.

Tankless Water Heater Service Valve Kit (FIP Union x Push)

Kit Includes:
  • Hot & Cold Set of Full Port Forged Brass Ball Valves
  • Hi-Flow Hose Drains (200 PSI/200F MAX)
  • Residential Pressure Relief Valve (150 PSI/200K BTU)
  • Adjustable Packing Gland

Specs

–
Product Type:

Valve

Thread Size:

3/4"

Size:

3/4"

Thread Type:

Female

Connection Type:

FNPT Union x Push-Fit

Pressure Set Point:

150 psi

Pressure Rating:

200 psi

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Product Type
Thread Size
Size
Thread Type
Connection Type
CURRENT ITEM
Product Image of 3/4" Push-Fit Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
3/4" Push-Fit Isolator E-X-P E2 Tankless Water Heater Service Valve Kit w/ 150 PSI Pressure Relief Valve (Lead Free)
SKU: H-64443WPR
(2)
Valve
3/4"
3/4"
Female
FNPT Union x Push-Fit

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Easy and solid

I recently replaced my 22 year old tankless water heater and had some older isolator valves by this maker that worked well the whole time they were in service, but I had trouble getting a leak free connection to the new H2O Heater with those. So, I decide to replace them and wanted the push fit option. I think it took me maybe 15 minutes to get these on and leak free connection, I am so far very pleased.
Mike
SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No brainer, buy them

I originally ordered the NPT input side Isolator from SupplyHouse and realized my space was tight. The Push-Fit connections gave me the extra 1.25 inches of clearance I needed under the boiler. Unless you're installing dozens of these a year, the extra cost ($20) is worth it. I used Sharkbite connectors throughout my boiler installation.
dflyer
Ray, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy