Apply to be a TradeMaster!
Main product image of 1-1/2" Sweat x G1 Brass Union (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" Sweat x G1 Brass Union (Lead Free)

Brand:
Webstone
SKU:
H-7-5166W-WP
Rating:
(0)
Q&A:
(0)
1-1/2" Sweat x G1 Brass Union (Lead Free)
Magnifying glass
Hover image to zoom
$27.67 each
In Stock
In Stock
Get 3 Mon, Nov 23
Size: 
1-1/2"
1/2"3/4"1"1-1/4"1-1/2"
Connection Type: 
C x G1
Features: 
Standard
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
C x G1 Connection
Product Highlight: Lead Free
Yes

Description

–
H-7-5166W WP

Features:
  • Easily Swap Out End Connections With Union Fittings
  • Compatible with G Body Products
  • Certified to NSF/ANSI 61 & 372

Specs

–
Features:

Standard

Product Type:

Union

Size:

1-1/2"

Connection Method:

Sweat

Connection Type:

C x G1

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy