Apply to be a TradeMaster!
Main product image of Magnetic Boiler Filter XL Body (1-1/4" to 1-1/2")
Magnifying glass
Hover image to zoom
Magnetic Boiler Filter XL Body (1-1/4" to 1-1/2")
Magnifying glass
Hover image to zoom
$234.24 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2", 1-1/4"
Product Highlight: Material
Brass
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Connection Type
G-Thread x G-Thread Connection

Description

–
Magnetic Boiler Filter XL Body (1-1/4" to 1-1/2")

BODY ONLY - INSTALL W/ (2) 1 1/2" G-UNION FITTINGS

Specs

–
Product Type:

Replacement Part

Size:

1-1/2"

1-1/4"

Material:

Brass

Max Temp (F):

250°F

Connection Method:

Threaded

Connection Type:

G-Thread x G-Thread

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" Press x G1 Brass Union (Lead Free)
SKU: H-7-8166W-WP
Webstone
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy