Apply to be a TradeMaster!
Main product image of 1" Press x G1 Brass Union (Lead Free)
Magnifying glass
Hover image to zoom

1" Press x G1 Brass Union (Lead Free)

Brand:
Webstone
SKU:
H-7-8104W-WP
Rating:
(2)
Q&A:
(0)
1" Press x G1 Brass Union (Lead Free)
Magnifying glass
Hover image to zoom
$25.66 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Size: 
1"
1/2"3/4"1"1-1/4"1-1/2"
Connection Type: 
Press x G1
Features: 
Standard

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x G1 Connection
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
Pair with body-only TMVs or other union accessories to eliminate additional adapters or accommodate other unique installation needs.

Specs

–
Features:

Standard

Size:

1"

Connection Type:

Press x G1

Connection Method:

Press

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

G1 dimensions are correct

This has correct G1 thread. It's a 1" _nominal_ British parallel thread type for union-type connections. I am using it with a German flow meter. There's another reviewer here who doesn't understand what this is supposed to be. There is no "restriction". It's exactly the thing it's supposed to be.
sean
humboldt
3 months ago
Was this review helpful to you?

not 1" internal diameter

product is a little bit misleading and there is no spec sheet. I expected 1" on both ends but the G1 is 3/4" internal diameter, which causes a bottleneck in flow. BTW, the pic doesn't show it and the description doesn't say it, but yes there is a rubber washer included with each one. This might work for you if you don't care that it has a 3/4" internal diameter, but that sort of defeats the point.
Marco
Scottsdale, Az
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy