Apply to be a TradeMaster!
1-1/4" Press x G1 Brass Union (Lead Free)

1-1/4" Press x G1 Brass Union (Lead Free)

Brand:
Webstone
SKU:
H-7-8165W-WP
Rating:
(0)
Q&A:
(0)
1-1/4" Press x G1 Brass Union (Lead Free)
$26.29 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Size: 
1-1/4"
Connection Type: 
Press x G1
C x G1FNPT x G1MNPT x G1PEX Crimp x G1Press x G1ProPEX x G1Push-Fit x G1
Features: 
Standard
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Press x G1 Connection
Product Highlight: Size
1-1/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–

Webstone G-Series products combine interchangeable bodies, fittings, and accessories to customize your installation. 

Specs

–
Connection Method:

Press

Material:

Brass

Features:

Standard

Size:

1-1/4"

Lead Free:

Yes

Connection Type:

Press x G1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy