Apply to be a TradeMaster!
Main product image of 1" Straight Union Brass Ball Valve w/ Check, Red Handle, G1 Union x G1 Thread (Lead Free)
Magnifying glass
Hover image to zoom

1" Straight Union Brass Ball Valve w/ Check, Red Handle, G1 Union x G1 Thread (Lead Free)

Brand:
Webstone
SKU:
H-7-G234WR
Rating:
(0)
Q&A:
(0)
1" Straight Union Brass Ball Valve w/ Check, Red Handle, G1 Union x G1 Thread (Lead Free)
Magnifying glass
Hover image to zoom
$52.27 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Valve Type: 
Straight
Features: 
Red Handle
Blue Handle

MANUALS (1)


This item replaces: 73103W

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Color
Red
Product Highlight: Lead Free
Yes

Description

–
G1 UNION BALL VALVE W/CHECK RED

Specs

–
Features:

Red Handle

Valve Type:

Straight

Material:

Brass

Size:

1"

Product Type:

Ball Valve

Includes:

Check Valve

Color:

Red

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy