Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Mixing Valves
Webstone Mixing Valves
1" Angled Union Brass Ball Valve w/ Check, Red Handle, G1 Union x G1 Thread (Lead Free)
Brand:
Webstone
SKU:
H-7-G234WR-A
Rating:
(0)
Q&A:
(0)
Hover image to zoom
We no longer carry H-7-G234WR-A
Unavailable since May 27, 2026
Valve Type:
Angled
Angled
Straight
Angled
Straight
Features:
Red Handle
Blue Handle
Red Handle
Blue Handle
Red Handle
This item replaces:
73103W
Product Highlights
–
1"
Brass
Yes
Red
Description
–
G1 ANG LF BR BV w/ CHECK & RED HANDLE
Specs
–
Features:
Red Handle
Size:
1"
Material:
Brass
Product Type:
Ball Valve
Lead Free:
Yes
Includes:
Check Valve
Color:
Red
Valve Type:
Angled
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video