Apply to be a TradeMaster!
Main product image of 1" Thermostatic Mixing Valve - Body Only Install Kit w/ (3) G1 Union Fittings - Output 95-131ºF (Lead Free)
Magnifying glass
Hover image to zoom

1" Thermostatic Mixing Valve - Body Only Install Kit w/ (3) G1 Union Fittings - Output 95-131ºF (Lead Free)

Brand:
Webstone
SKU:
H-70000W
Rating:
(0)
Q&A:
(0)
1" Thermostatic Mixing Valve - Body Only Install Kit w/ (3) G1 Union Fittings - Output 95-131ºF (Lead Free)
Magnifying glass
Hover image to zoom
$135.88 each
In Stock
In Stock
Get 500 Wed, Oct 7 - Thu, Oct 8

MANUALS (2)

Brochure
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Max Temp (F)
131°F Max Temp
Product Highlight: Min Temp (F)
95°F Min Temp
Product Highlight: Temperature Range (F)
95°F - 131°F
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Specs

–
Min Temp (F):

95°F

Size:

1"

Working Pressure (PSI):

30-150

Max Pressure (PSI):

150

Min Pressure (PSI):

30

Temperature Range (F):

95°F - 131°F

Max Temp (F):

131°F

Material:

Brass

Application:

Point of Source

Min Flow (GPM):

0.5

Lead Free:

Yes

Flow Capacity (Cv):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy