Apply to be a TradeMaster!
Main product image of 1" Thermostatic Mixing Valve - Body Only Install Kit w/ (3) G1 Union Fittings - Output 104-176ºF (Lead Free)
Magnifying glass
Hover image to zoom

1" Thermostatic Mixing Valve - Body Only Install Kit w/ (3) G1 Union Fittings - Output 104-176ºF (Lead Free)

Brand:
Webstone
SKU:
H-70070W
Rating:
(0)
Q&A:
(0)
1" Thermostatic Mixing Valve - Body Only Install Kit w/ (3) G1 Union Fittings - Output 104-176ºF (Lead Free)
Magnifying glass
Hover image to zoom
$116.53 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Temperature Range (F): 
104°F - 176°F

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Max Temp (F)
176°F Max Temp
Product Highlight: Min Temp (F)
104°F Min Temp
Product Highlight: Temperature Range (F)
104°F - 176°F
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Material
Brass

Specs

–
Size:

1"

Max Pressure (PSI):

150

Temperature Range (F):

104°F - 176°F

Min Temp (F):

104°F

Max Temp (F):

176°F

Material:

Brass

Application:

Point of Source

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy