Apply to be a TradeMaster!
Main product image of 3/4" MNPT x FNPT Water Heater Tempering Valve (Lead Free) w/ Temperature Gauge
Magnifying glass
Hover image to zoom

3/4" MNPT x FNPT Water Heater Tempering Valve (Lead Free) w/ Temperature Gauge

Brand:
Webstone
SKU:
H-74313W
Rating:
(1)
Q&A:
(0)
3/4" MNPT x FNPT Water Heater Tempering Valve (Lead Free) w/ Temperature Gauge
Magnifying glass
Hover image to zoom
$242.73 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday

This item replaces: 74313W

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
86°F - 120°F
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Standards Met
NSF 61, NSF 372 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Outlet Temperature Range 86° - 120°F
  • Lead Free
  • MIP x FIP
  • Max Operating Pressure: 150 PSI
  • Certified to NSF/ANSI 61 & 372
  • ISO 9001

Specs

–
Features:

Gauge

Size:

3/4"

Connection Type:

MPT x FPT

Connection Method:

Threaded

Max Pressure (PSI):

150

Temperature Range (F):

86°F - 120°F

Standards Met:

NSF 61

NSF 372

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice install kit

A fast clean install!
Peter
Burlington, VT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy