Apply to be a TradeMaster!
Main product image of 3/4" MNPT x FNPT Water Heater Tempering Valve w/ Temp. Gauge & By-Pass (Lead Free)
Magnifying glass
Hover image to zoom

3/4" MNPT x FNPT Water Heater Tempering Valve w/ Temp. Gauge & By-Pass (Lead Free)

Brand:
Webstone
SKU:
H-74323W
Rating:
(0)
Q&A:
(0)
3/4" MNPT x FNPT Water Heater Tempering Valve w/ Temp. Gauge & By-Pass (Lead Free)
Magnifying glass
Hover image to zoom
$287.60 each
In Stock
In Stock
Get 1 Thu, Oct 8 - Fri, Oct 9
Connection Type: 
MPT x FPT
Features: 
Gauge and By-Pass
Gauge and By-Pass

This item replaces: 74303W

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
MPT x FPT Connection
Product Highlight: Size
3/4"
Product Highlight: Temperature Range (F)
86°F - 120°F
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Standards Met
NSF 372, NSF 61 Standards Met
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Forged DZR Brass Valve w/ 18" Flex Hose Connector, Temperature Gauge, Integral Check Valve & Tempering By-Pass Valve • Outlet Temperature Range 86°-120°F.

Specs

–
Features:

Gauge and By-Pass

Size:

3/4"

Connection Type:

MPT x FPT

Connection Method:

Threaded

Max Pressure (PSI):

150

Temperature Range (F):

86°F - 120°F

Standards Met:

NSF 372

NSF 61

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy