| Max Temp (F): | 120°F |
|---|---|
| Material: | Bronze |
| Features: | Check Valve |
| Min Temp (F): | 95°F |
| Size: | 3/8" |
| Connection Method: | Compression |
| Connection Type: | Compression x Compression |
| Max Pressure (PSI): | 150 |
| Min Pressure (PSI): | 30 |
| Temperature Range (F): | 95°F - 120°F |
| Application: | Point of Use |
| Min Flow (GPM): | 0.25 |