Apply to be a TradeMaster!
Main product image of 1-1/4" x 1-1/2" Press T-Union Full Port Ball Drain Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" x 1-1/2" Press T-Union Full Port Ball Drain Valve (Lead Free)

Brand:
Webstone
SKU:
H-80635W-T112
Rating:
(0)
Q&A:
(0)
1-1/4" x 1-1/2" Press T-Union Full Port Ball Drain Valve (Lead Free)
Magnifying glass
Hover image to zoom
$123.55 each
In Stock
In Stock
Get 410 Thu, Nov 19 - Fri, Nov 20
Size: 
1-1/4" x 1-1/2"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4" x 1-1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
DZR Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
1-1/4" x 1-1/2" Press T-Union Ball Drain Valve (Lead Free)

  • Full Port DZR Brass
  • Dual Steam Seal Design
  • 250 PSI Max
  • 200F° Max
  • Ideal for branch connections and shutoffs in tight locations
  • Saves labor, space, and leak paths
  • Integrated union fitting adds versatility and simplifies installation

Specs

–
Size:

1-1/4" x 1-1/2"

Connection Type:

Press x Press

Connection Method:

Press

Material:

DZR Brass

Lead Free:

Yes

Max Temp (F):

200°F

Pressure Rating:

250 psi

Handle Style:

Lever

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy