Apply to be a TradeMaster!
Main product image of 1-1/4" Press 3-Way DZR Brass T-Flow Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1-1/4" Press 3-Way DZR Brass T-Flow Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-80745W
Rating:
(0)
Q&A:
(0)
1-1/4" Press 3-Way DZR Brass T-Flow Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$106.94 each
In Stock
In Stock
Get 448 Mon, Oct 12 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
DZR Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Standard Port

Description

–
1-1/4" Press 3-Way DZR Brass T-Flow Ball Valve (Lead Free)

  • Divert, select, or mix fluids based on your application needs
  • Dual stem seal design incorporates both an O-ring and PTFE packing with adjustable packing gland for extra leak protection
  • Compatible with popular press tools
  • 180° Handle Operation - Ideal for use as a diverter, selector, or mixing valve

Specs

–
Size:

1-1/4"

Connection Type:

Press x Press

Connection Method:

Press

Material:

DZR Brass

Lead Free:

Yes

Body Pattern:

3-Way

Max Temp (F):

200°F

Pressure Rating:

250 psi

Handle Style:

Lever

Port Type:

Standard Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy