Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heaters
Tankless Water Heater Valves and Accessories
Dielectric Water Heater Service Valves
3/4" FIP Union x Press Pro-Pal Water Heater Valve Kit (w/ Dielectric Valve, Vacuum Relief Valve)
Brand:
Webstone
SKU:
H-81663W-DUBV-VR
Rating:
(0)
Q&A:
(0)
Hover image to zoom
H-81663W-DUBV-VR has been discontinued
Discontinued October 25, 2023
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Direct Replacement:
3/4" FIP Union x Press Pro-Pal Water Heater Valve Kit (w/ Dielectric Expansion Tank Service Valve, Ball Valve, Vacuum Relief Valve)
Brand:
Webstone
SKU:
H-81653W-DUBV-VR
(1)
Order by
today
, receive 10 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
3/4"
FNPT Union x Press Connection
Yes
200°F Max Temp
250 psi
Description
–
Pro-Pal Water Heater Service Valve Kit
Includes Dielectric Water Heater Supply Valve, Dielectric Union Ball Valve & Vacuum Relief Valve
Product Specifications
Certified to NSF/ANSI 61 & 372
Applies to base models H-x166W & H-x112W
Lead-Free
Specs
–
Size:
3/4"
Connection Method:
Press
Threaded
Connection Type:
FNPT Union x Press
Lead Free:
Yes
Max Temp (F):
200°F
Pressure Rating:
250 psi
Type:
Vacuum Valve
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video