Apply to be a TradeMaster!
Main product image of 3/4" FIP x Press Full Port T-Valve (LF)
Magnifying glass
Hover image to zoom

3/4" FIP x Press Full Port T-Valve (LF)

Brand:
Webstone
SKU:
H-82673W
Rating:
(0)
Q&A:
(0)
3/4" FIP x Press Full Port T-Valve (LF)
Magnifying glass
Hover image to zoom
$42.03 each
In Stock
In Stock
Get 5 Wed, Nov 25
Size: 
3/4" x 3/4"
3/4" x 3/4"

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–

This item is a 3/4" FIP x Press Full Port T-Valve (LF) manufactured by Webstone.

Specs

–
Port Type:

Full Port

Connection Method:

Threaded

Size:

3/4" x 3/4"

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy