Apply to be a TradeMaster!
Main product image of 1/2" Press L-Union Full Port Ball Valve w/ 90-Degree Union Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Press L-Union Full Port Ball Valve w/ 90-Degree Union Elbow (Lead Free)

Brand:
Webstone
SKU:
H-82712W
Rating:
(1)
Q&A:
(0)
1/2" Press L-Union Full Port Ball Valve w/ 90-Degree Union Elbow (Lead Free)
Magnifying glass
Hover image to zoom
$33.35 each
In Stock
In Stock
Get 466 Fri, Nov 27 - Mon, Nov 30

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
DZR Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
1/2" Press L-Union Ball Valve w/ 90° Union Elbow (Lead Free)

  • Full Port DZR Brass
  • Dual Steam Seal Design
  • 250 PSI Max
  • 200F° Max
  • Ideal for branch connections and shutoffs in tight locations
  • Saves labor, space, and leak paths
  • Integrated union fitting adds versatility and simplifies installation

Specs

–
Size:

1/2"

Connection Method:

Press

Connection Type:

Press x Press

Material:

DZR Brass

Lead Free:

Yes

Max Temp (F):

200°F

Pressure Rating:

250 psi

Handle Style:

T-Handle

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Think hard before ordering

Sometimes these trick Webstone fittings are exactly what you need and can replace 2-3 other fittings for less cost. But sometimes not. With this one, be aware that if you are using to connect a rad, you must connect the rad to the short side of the elbow or the valve will be on the wrong side of the union and be basically worthless. This means the union will point 90 degrees away from the port on the radiator, so if you want a nice neat drop-in installation then you will also have to elbow in the union on the other side the same way. Basically you have to design the whole layout around this fitting; you can't just use it to replace an elbow, union, and valve in what you've already sketched. Also be aware this union uses an EPDM seal, not a ground joint. If you lose that little rubber O-ring...it will no longer hold pressure. Another reason to be careful where you use this in the field, a traditional ground-joint union is a much better call if you foresee this ever being taken apart and put together again.
TS
New York, NY
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy