Apply to be a TradeMaster!
Main product image of 3/4" x 1-1/4" Press T-Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 1-1/4" Press T-Union Full Port Ball Valve (Lead Free)

Brand:
Webstone
SKU:
H-83713W-T114
Rating:
(0)
Q&A:
(0)
3/4" x 1-1/4" Press T-Union Full Port Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$54.89 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1-1/4"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
DZR Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
3/4" x 1-1/4" Press T-Union Ball Valve (Lead Free)

  • Full Port DZR Brass
  • Dual Steam Seal Design
  • 250 PSI Max
  • 200F° Max
  • Ideal for branch connections and shutoffs in tight locations
  • Saves labor, space, and leak paths
  • Integrated union fitting adds versatility and simplifies installation

Specs

–
Connection Method:

Press

Connection Type:

Press x Press

Material:

DZR Brass

Size:

3/4" x 1-1/4"

Lead Free:

Yes

Max Temp (F):

200°F

Pressure Rating:

250 psi

Handle Style:

T-Handle

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy