Apply to be a TradeMaster!
Main product image of 3/4" Press Run x Expansion PEX Pro-Pal Multi-Port Tee
Magnifying glass
Hover image to zoom

3/4" Press Run x Expansion PEX Pro-Pal Multi-Port Tee

Brand:
Webstone
SKU:
H-86363W
Rating:
(0)
Q&A:
(0)
3/4" Press Run x Expansion PEX Pro-Pal Multi-Port Tee
Magnifying glass
Hover image to zoom
$71.08 each
In Stock
In Stock
Get 1 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
DZR Brass
Product Highlight: Supply Size
3/4"
Product Highlight: Loop Size
3/4"
Product Highlight: Number of Outlets
3
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
H-86363W Series Pro-Pal Multi-Port Tee with 3 Branch Connections & Press Port Plug

Features:
  • Forged DZR Brass Tee
  • 3 Branch Connections
  • Press Port Plug

Specs

–
Supply Size:

3/4"

Supply Connection:

Press

Loop Size:

3/4"

Loop Connection:

Expansion PEX

Number of Outlets:

3

Size:

3/4" x 3/4"

Max Temp (F):

250°F

Material:

DZR Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy