Apply to be a TradeMaster!
Main product image of 1" G-Thread Pro-Pal Multi-Port Tee
Magnifying glass
Hover image to zoom

1" G-Thread Pro-Pal Multi-Port Tee

Brand:
Webstone
SKU:
H-G6G64W
Rating:
(1)
Q&A:
(0)
1" G-Thread Pro-Pal Multi-Port Tee
Magnifying glass
Hover image to zoom
$108.27 each
In Stock
In Stock
Get 9 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1"
Product Highlight: Material
DZR Brass
Product Highlight: Supply Size
1"
Product Highlight: Loop Size
1"
Product Highlight: Number of Outlets
3
Product Highlight: Connection Type
G-Thread x G-Thread Connection

Description

–
1" G-Thread Pro-Pal Multi-Port Tee

Features:
  • Forged DZR Brass Tee
  • 3 Branch Connections
  • Requires (5) G-Union Fitting (Sold Separately)

Specs

–
Supply Size:

1"

Loop Size:

1"

Number of Outlets:

3

Size:

1" x 1"

Connection Type:

G-Thread x G-Thread

Max Temp (F):

250°F

Material:

DZR Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

3 out of 1 review
3
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works as advertised

would be great if they had G to NPT adapters to go with this....
J
California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy