Apply to be a TradeMaster!
Main product image of PEG-55 - 125,000 BTU Output Cast Iron Packaged Steam Boiler, Spark Ignition - Series 6 (NG PIDN)
Magnifying glass
Hover image to zoom

PEG-55 - 125,000 BTU Output Cast Iron Packaged Steam Boiler, Spark Ignition - Series 6 (NG PIDN)

SKU:
119-554-330
Rating:
(0)
Q&A:
(0)
PEG-55 - 125,000 BTU Output Cast Iron Packaged Steam Boiler, Spark Ignition - Series 6 (NG PIDN)
Magnifying glass
Hover image to zoom
119-554-330 has been discontinued
Discontinued September 16, 2026
This product was discontinued by the manufacturer.

This item replaces: 119-554-325

Schematic Feature!
Replacement Parts

Direct Replacement:
PEG-55 - 125,000 BTU Output Cast Iron Packaged Steam Boiler, Spark Ignition - Series 7 (NG PIDN)
SKU:119-554-335
(0)
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Warranty
10 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Steam
Product Highlight: BTU Input
200000 BTUs
Product Highlight: Width (Inches)
24" Width
Product Highlight: Depth (Inches)
27-5/8" Depth

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

** Note: Product Name reflects this boiler's IBR Net Output Rating PEG-55 - 125,000 BTU Output Cast Iron Packaged Steam Boiler, Spark Ignition - Series 6 (NG PIDN)

Overview:
  • Factory-assembled and tested
  • Factory-assembled section block
  • Insulated extended jacket
  • Horizontal to vertical draft hood
  • Automatic vent damper
  • Combination gas valve for 24 volt
  • Non-linting pilot burner
  • Stainless steel burners
  • Electrical junction box
  • Spill switch
  • Rollout thermal fuse element
  • 15 PSI ASME relief valve
  • High-limit pressure control
  • Low water cutoff-electrode type
  • 40 VA transformer
  • Steam pressure gauge
  • Siphon
  • Gauge cocks and glass
  • Intermittent electronic ignition system with Weil-McLain UCM universal ignition control module

Specs

–
Fuel Type:

Natural Gas

BTU Input:

200000

IBR Rating:

125000

Efficiency:

82%

DOE Rating:

166000

Vent Size:

9"

Gas Connection:

1/2"

Water Connection:

1-1/2"

System Type:

Steam

Weight (lbs):

585 lbs

Width (Inches):

24"

Depth (Inches):

27-5/8"

Height (Inches):

33-3/4"

Features:

EI/Spark Ignition

Warranty:

10 Year (Heat Exchanger)/ 2 Year (Parts)

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator
Box

PEG55 PIDN Steam (S6)

Replacement Parts

SKU: 119-554-330

Brand: Weil-McLain

Search Parts:
SEARCH PARTS
Draft Hood for EG-50/55 and PEG-50/55 - Series 6, 450-021-293
450-021-293
Weil-McLain
Flue Baffle Straight, 460-003-790
460-003-790
Weil-McLain
3" Diameter Bottom Elastomer Seal (1 per joint), 592-800-010
592-800-010
Weil-McLain
(1)
Product Image of no image
Sealer for Sections
591-641-865
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
Main burner orifice, natural gas, 2.35mm
560-528-991
Sorry, we don't currently sell this item. Request This Item
EG50-55 S/A - Tankless Opning, 321-811-120
321-811-120
Weil-McLain
Retort Cement, 591-602-913
591-602-913
Weil-McLain
(1)
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM