Apply to be a TradeMaster!
Main product image of CGA-3 - 48,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator - Series 4 (Nat Gas)
Magnifying glass
Hover image to zoom

CGA-3 - 48,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator - Series 4 (Nat Gas)

SKU:
381-359-305
Rating:
(1)
Q&A:
(0)
CGA-3 - 48,000 BTU Output Boiler, Spark Ignition w/ Taco 007e Circulator - Series 4 (Nat Gas)
Magnifying glass
Hover image to zoom
$2,856.51 each
In Stock
In Stock
Get 6 Tue, Nov 24 - Fri, Nov 27
Fuel Type: 
Natural Gas
Natural Gas
BTU Input: 
67000
Features: 
007e Circulator

MANUALS (4)

User Guide

This item replaces: 381-359-072

Lift Gate

–
This product weighs 400 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
48000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Ignition Type
Spark Ignition

Description

–

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The Weil-McLain CGa Series 4 is a cast iron, gas-fired water boiler designed for residential and light commercial applications. Available in seven sizes ranging from 38 to 233 MBH, the CGa Series 4 is adaptable to various installation needs, providing efficient and dependable heating solutions.


Features:

  • Quiet Operation: Natural draft, silent operation
  • Compact Design: Compact design saves valuable living space
  • Built-In Safety: Now with built-in low water cut off functionality
  • Durable Burners: Stainless steel burners for quieter ignition, longer life, and improved combustion
  • Robust Design: Gas fired water boiler with cast iron sections
  • Service Friendly: Easily accessible controls, vertical flue ways and top cleaning for easy and quick servicing
  • High Efficiency: 84% AFUE

Specs

–
Gas Connection:

1/2"

Vent Type:

Atmospheric

Ignition Type:

Spark Ignition

Product Type:

Boiler

Boiler Type:

Standard

Width (Inches):

10"

BTU Input:

67000

Vent Size:

4"

DOE Rating:

56000

System Type:

Hydronic (Water)

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

IBR Rating:

49000

Pressure Relief:

30 psi

Water Connection:

1"

Voltage:

120v

Depth (Inches):

23-1/4"

Efficiency:

84%

Application:

Heating

Fuel Type:

Natural Gas

Features:

007e Circulator

Max Altitude (Feet):

4500

Height (Inches):

52-3/8"

BTU Output:

48000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Awesome gas boiler

This little Weil McClain gas boiler is the bomb !!!!! I have a 700 sq foot apartment it is heating. Nice to finally replace a 55 year old boiler that definitely went way past it's life expectations. Decided to replace before it became an emergency.
Ot
Rhode Island
16 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy