Note: Product Title reflects this boiler's IBR Net Output Rating
CGa Gas Boiler Series 4
| Width (Inches): | 10" |
|---|---|
| Product Type: | Boiler |
| Boiler Type: | Standard |
| Water Connection: | 1" |
| DOE Rating: | 56000 |
| Gas Connection: | 1/2" |
| Fuel Type: | Propane |
| Ignition Type: | Spark Ignition |
| Vent Type: | Atmospheric |
| Height (Inches): | 52-3/8" |
| IBR Rating: | 48000 |
| Depth (Inches): | 23-1/4" |
| System Type: | Hydronic (Water) |
| BTU Input: | 67000 |
| BTU Output: | 48000 |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Application: | Heating |
| Max Altitude (Feet): | 4500 |
| Vent Size: | 4" |
| Features: | 007e Circulator |
| Efficiency: | 84% |