Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
The Weil-McLain CGa Series 4 is a cast iron, gas-fired water boiler designed for residential and light commercial applications. Available in seven sizes ranging from 38 to 233 MBH, the CGa Series 4 is adaptable to various installation needs, providing efficient and dependable heating solutions.
Features:
| Vent Type: | Atmospheric |
|---|---|
| Voltage: | 120v |
| Depth (Inches): | 23-1/4" |
| Application: | Heating |
| Features: | Standard |
| IBR Rating: | 123000 |
| Water Connection: | 1-1/4" |
| Width (Inches): | 19" |
| BTU Output: | 122000 |
| Product Type: | Boiler |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Pressure Relief: | 30 psi |
| Fuel Type: | Natural Gas |
| System Type: | Hydronic (Water) |
| BTU Input: | 166000 |
| Ignition Type: | Spark Ignition |
| Vent Size: | 6" |
| Efficiency: | 84% |
| Max Altitude (Feet): | 4500 |
| Height (Inches): | 60-7/8" |
| Gas Connection: | 1/2" |
| DOE Rating: | 141000 |
| Boiler Type: | Standard |