Note: Product Title reflects this boiler's IBR Net Output Rating
CGa Gas Boiler Series 4
| Max Altitude (Feet): | 4500 |
|---|---|
| Width (Inches): | 19" |
| Boiler Type: | Standard |
| BTU Output: | 122000 |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| BTU Input: | 166000 |
| Fuel Type: | Natural Gas |
| DOE Rating: | 141000 |
| Depth (Inches): | 23-1/4" |
| IBR Rating: | 123000 |
| Height (Inches): | 60-7/8" |
| Vent Size: | 6" |
| Application: | Heating |
| Water Connection: | 1-1/4" |
| Ignition Type: | Spark Ignition |
| Features: | 007 Circulator |
| System Type: | Hydronic (Water) |
| Product Type: | Boiler |
| Efficiency: | 84% |
| Gas Connection: | 1/2" |
| Vent Type: | Atmospheric |