Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
Note: Product Title reflects this boiler's IBR Net Output Rating
The Weil-McLain CGa Series 4 is a cast iron, gas-fired water boiler designed for residential and light commercial applications.
Product Features
| Gas Connection: | 1/2" |
|---|---|
| Application: | Heating |
| Boiler Type: | Standard |
| Fuel Type: | Propane |
| System Type: | Hydronic (Water) |
| Product Type: | Boiler |
| Depth (Inches): | 23-1/4" |
| Width (Inches): | 16" |
| Vent Size: | 6" |
| Max Altitude (Feet): | 4500 |
| DOE Rating: | 113000 |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| BTU Output: | 98000 |
| Height (Inches): | 57-7/8" |
| BTU Input: | 133000 |
| IBR Rating: | 98000 |
| Features: | 007e Circulator |
| Efficiency: | 84% |
| Water Connection: | 1" |
| Vent Type: | Atmospheric |
| Ignition Type: | Spark Ignition |