Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
This is a CGA-8 - 188,000 BTU Output Boiler, Spark Ignition, No Circulator & Draft Hood - Series 4 (LP Gas) manufactured by Weil McLain.
| Water Connection: | 1-1/2" |
|---|---|
| Gas Connection: | 3/4" |
| Product Type: | Boiler |
| Width (Inches): | 25" |
| IBR Rating: | 172000 |
| DOE Rating: | 198000 |
| Vent Size: | 7" |
| System Type: | Hydronic (Water) |
| Efficiency: | 84% |
| Vent Type: | Type B Vent (Chimney) Atmospheric |
| Depth (Inches): | 7" |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Boiler Type: | Standard |
| BTU Output: | 172000 |
| Features: | Standard |
| Height (Inches): | 64-7/8" |
| Fuel Type: | Propane |
| Ignition Type: | Spark Ignition |
| BTU Input: | 233000 |
| Max Altitude (Feet): | 4500 |