Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
Note: Product Title reflects this boiler's IBR Net Output Rating
| Ignition Type: | Spark Ignition |
|---|---|
| BTU Input: | 90000 |
| Application: | Heating |
| Efficiency: | 84% |
| Gas Connection: | 1/2" |
| Fuel Type: | Propane |
| Width (Inches): | 13" |
| Water Connection: | 1" |
| Depth (Inches): | 23-1/4" |
| BTU Output: | 67000 |
| Max Altitude (Feet): | 4500 |
| DOE Rating: | 77000 |
| IBR Rating: | 67000 |
| Vent Size: | 3" |
| Vent Type: | Power Vent |
| Features: | 007e Circulator |
| Product Type: | Boiler |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Height (Inches): | 28-3/8" |
| System Type: | Hydronic (Water) |
| Boiler Type: | Standard |