Apply to be a TradeMaster!
Main product image of CGI-4 - 67,000 BTU Output Boiler, Spark Ignition, No Circulator - Series 5 (LP Gas)
Magnifying glass
Hover image to zoom

CGI-4 - 67,000 BTU Output Boiler, Spark Ignition, No Circulator - Series 5 (LP Gas)

SKU:
381-359-383
Rating:
(0)
Q&A:
(0)
CGI-4 - 67,000 BTU Output Boiler, Spark Ignition, No Circulator - Series 5 (LP Gas)
Magnifying glass
Hover image to zoom
$3,358.77 each
Backorder
Backorder
Get it Fri, Nov 13 - Wed, Dec 16
Fuel Type: 
Propane
BTU Input: 
90000
Max Altitude (Feet): 
4500
4000450050007000900010000
Features: 
Standard

Lift Gate

–
This product weighs 200 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
67000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent, Type B Vent (Chimney)
Product Highlight: Warranty
20 Year (Heat Exchanger)/ 2 Year (Parts) Warranty
Product Highlight: System Type
Hydronic (Water)
Product Highlight: Depth (Inches)
23-1/4" Depth

Description

–

Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.


This is a CGI-4 - 67,000 BTU Output Boiler, Spark Ignition, No Circulator - Series 5 (LP Gas) manufactured by Weil McLain.



The Weil-McLain CGi Series 5 is a cast iron, gas-fired water boiler designed for both residential and light commercial applications. Featuring durable cast iron sections and an insulated steel jacket, it offers long-lasting performance and improved heat retention.

Features:
  • Durable Design: Gas fired water boiler with cast iron sections
  • Vent Options: Natural draft and direct exhaust capability
  • Flexibility: Can be used with natural or propane gas
  • Safety Built-In: Now with built-in low water cut off functionality
  • Compact Design: Compact design saves valuable living space
  • Simplified Venting: No vertical draft hood and no mechanical vent damper
  • Service Friendly: Intermittent electronic ignition with standard components for easy servicing
  • High Efficiency: 84% AFUE

Specs

–
Vent Type:

Power Vent

Type B Vent (Chimney)

Depth (Inches):

23-1/4"

Max Altitude (Feet):

4500

DOE Rating:

77000

BTU Input:

90000

Product Type:

Boiler

Gas Connection:

1/2"

BTU Output:

67000

IBR Rating:

67000

Warranty:

20 Year (Heat Exchanger)/ 2 Year (Parts)

Fuel Type:

Propane

Ignition Type:

Spark Ignition

Height (Inches):

23-3/8"

Water Connection:

1"

Boiler Type:

Standard

Efficiency:

84%

Width (Inches):

13"

Vent Size:

3"

Features:

Standard

System Type:

Hydronic (Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


30 Replacement Parts

Gasket, Inducer, 590-317-627
SKU: 590-317-627
Weil-McLain
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy