Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
The Weil-McLain CGi Series 5 is a cast iron, gas-fired water boiler designed for both residential and light commercial applications. Featuring durable cast iron sections and an insulated steel jacket, it offers long-lasting performance and improved heat retention.
Features:
| DOE Rating: | 135000 |
|---|---|
| Water Connection: | 1-1/4" |
| Efficiency: | 84% |
| Pressure Relief: | 30 psi |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| BTU Output: | 117000 |
| Width (Inches): | 19" |
| Height (Inches): | 28-3/8" |
| Fuel Type: | Propane |
| Application: | Heating |
| Product Type: | Boiler |
| Vent Type: | Power Vent |
| IBR Rating: | 117000 |
| BTU Input: | 158000 |
| Vent Size: | 3" |
| Boiler Type: | Standard |
| Voltage: | 120v |
| System Type: | Hydronic (Water) |
| Ignition Type: | Spark Ignition |
| Features: | 007 Circulator |
| Max Altitude (Feet): | 4500 |
| Gas Connection: | 1/2" |
| Depth (Inches): | 23-1/4" |