Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.
The Weil-McLain CGi Series 5 is a cast iron, gas-fired water boiler designed for both residential and light commercial applications. Featuring durable cast iron sections and an insulated steel jacket, it offers long-lasting performance and improved heat retention.
Features:
| Width (Inches): | 25" |
|---|---|
| BTU Output: | 164000 |
| Depth (Inches): | 23-1/4" |
| Boiler Type: | Standard |
| DOE Rating: | 189000 |
| Warranty: | 20 Year (Heat Exchanger)/ 2 Year (Parts) |
| Water Connection: | 1-1/2" |
| Product Type: | Boiler |
| Vent Size: | 3" |
| IBR Rating: | 164000 |
| Ignition Type: | Spark Ignition |
| Gas Connection: | 3/4" |
| Application: | Heating |
| Efficiency: | 84% |
| Vent Type: | Power Vent |
| BTU Input: | 222000 |
| Max Altitude (Feet): | 4500 |
| Height (Inches): | 28-3/8" |
| Features: | 007 Circulator |
| Fuel Type: | Propane |
| Pressure Relief: | 30 psi |
| Voltage: | 120v |
| System Type: | Hydronic (Water) |